Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Polyester Webbing Cargo Nets with D-Rings & Cam Buckles

  • Mfr # CN5772D-C

  • Zoro # G116278062


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN5772D-C
Zoro #
G116278062
UPC #
840223626713
Country of Origin
India

Description

57in x 72in Heavy Duty Cargo Net with D Rings & Cam Buckle Ratchet Straps are proven to be useful tools in the trucking industry known for carrying heavy loads or equipment in a semi-truck trailer or a simple pickup truck. They are opted to transport items that tend to shift by reducing their movement and preventing them from being damaged. The Heavy Duty Cargo Nets are made up of high-strength Polyester webbing, making it an incredibly strong and perfect option for transporting items.Sizes: Small 4.75ft x 6ft 57in x 72in - The size of this Heavy Duty Cargo net which makes it ideal for short-bed pickup trucks associated with transportation tasks.This Cargo Net features 6 tie-down points that allow perfect tie-down and create strong tension from all directions. The 6 Cam Buckle Ratchets in this Cargo net do the job of providing a convenient and secure tensioning of the cargo net, which can be adjustable during transportation.Webbing: This cargo net webbing material is 3000 lbs of Denier Polyester fabric, which makes it a thicker and durable component useful for heavy-duty applications.Working Load Limit: It has a working load limit of 833 lbs, which makes it ideal for securing small loads carried in short-bed pickup trucks. Breaking Strength: 2,500 lbs -It ensuring robust resilience in securing the loads during transportation-related tasks.Square Hole Size: 8in x 8in May vary up to +/- 2% due to stitchingThe 8in x 8in square hole size makes it suitable for carrying big-size items that require ample airflow during transportation.At Mytee Products, we have Cargo nets available in different sizes, allowing you to make selections as per your business needs.


  • Mytee Products Heavy Duty Cargo Nets w/ D-Rings for Pickup Trucks
  • Sizes: Small 4.75' x 6' (57" x 72")
  • Each Cargo Net Comes With: (6) Tie Down Points (6) Cam Buckle Ratchets
  • Webbing: 3000 lbs Denier Polyester
  • Working Load Limit: 833 lbs Breaking Strength: 2,500-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.