
Heavy-Duty Portable Bolt-On Trailer Winch w/ Black Powder Coating - 16,500 lbs, 4PK
Mfr # WinchBx4
Zoro # G516284274
product price:Â $87.19
/pk 4, $21.80/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WinchBx4
Zoro #
G516284274
UPC #
840223604582
Country of Origin
Cambodia
Description
Are you struggling to secure heavy cargo? Are inadequate tools making the hauling experience bitter? Dont worry, weve got you a perfect tool. Its a flatbed truck trailer winch with a bolt-on mechanism. It will enable truckers and haulers to make load securement easier, safer, and more efficient. This portable winch will protect the loads from moving, sliding, or falling off during transportation. Its easily installable-mount directly onto the flatbed trailer side rail/frame, allowing permanent and semi-permanent fixtures. Its a feature-rich tool with robust construction and coating. Check out the detailed understanding below: High-Quality Material: We have utilized steel metal to construct the truck winch. Its for reliability and durability over the years, withstanding road rigors, changing weather conditions, environmental elements, and more. Its a tough material but we have coated the metal with a black powder, which will ensure protection against corrosion, rust, and other corrosive elements. Additionally, the coating will secure the winch from dents, dirt, and dust.Easy to Install: The installation process is simple, you can do it yourself. The bolt-on mechanism makes it simple, allowing you permanent to semi-permanent fixtures. All you have to do is mark the mounting holes and drill with an essential tool onto the trailer/truck side rail or frame. Utilize two screws and bolts to tighten it dont overtighten it-need room for tension application.Load Capacity: The winch is designed to handle a working load limit of 5,500 lbs and a breaking strength of 16,500 lbs. Its a durable flatbed trailer winch that secures winch straps over cargo. The dimension details of our winch are as follows 3-1/2in length x 7-1/4in width x 6-7/8in height. It allows quick tightening manually and release of straps with a winch bar, keeping loads stable during transportation.Simple and Safe Storage: Our portable bolt-on winch is designed to hold up to 30 feet length of winch straps with a width of up to 4 inches. Its a simple storage solution that allows longer lengths of winch straps to tie down longer cargo items. Enhance the life of the winch strap with periodic cleaning/lubricating of the pawl pivot, ensuring free moving latch.
- Size: 3-1/2" x 7-1/4" x 6-7/8"; Material: Steel
- Color: Black; Surface Finish: Powder Coated
- Webbing Storage Capacity: 30'; Compatible Width Size: Up to 4"
- Working Load Limit: 5,500 lbs; Breaking Strength: 16,500-lbs
- Mount Type: Bolt-On; Special Features: Portable, Reposition as Needed, 2 Bolt-On Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.