
Heavy Duty Ratchet Load Binder w/ 1/2 in Grab Hook & 5/8 in Slip Hook - 1/2 in Grab Hook
Mfr # CBRS12-58SH-12GH
Zoro # G722785787
product price:Â $115.09
/ea
Free Shipping & Returns
Key Features
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CBRS12-58SH-12GH
Zoro #
G722785787
UPC #
840223620629
Country of Origin
China
Details
Color
Red
Description
Take-Up: 8 in Barrel Length: 10 in End Fittings: 1/2 in Grab Hook & 5/8 in Slip Hook - 1/2 in Grab Hook Handle Length: 15.5 in Screw Diameter: 1 in M24 Working Load Limit: 15,000 lbs Breaking Strength: 45,000 lbs Weight: 19.6 lbs Heavy Swaged Barrel is Cold-Drawn Tubing Instead of Welded Pipe For Increased Strength Working Load Limit is clearly marked on each binder WARNING - Do Not Exceed Working Load Limit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.