
Heavy Duty Rubber Coil Pad 7in x 48in Diamond Pattern Flatbed Trailer Steel Padding, 10PK
Mfr # CM748-DP-USx10
Zoro # G316521579
product price:Â $143.99
/pk 10, $14.40/ea
Free Shipping & Returns
Key Features
Material
Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM748-DP-USx10
Zoro #
G316521579
UPC #
840223607712
Country of Origin
United States
Details
Material
Rubber
Color
Black
Description
Pack Size: 10 Pack Heavy Duty Rubber Coil Pad with Diamond Pattern - Heavy Duty Rubber Coil Pads for Coil Haulers. Size: 7 in x 48 in Thickness: 3/8in- 1/2in Use these coil rubber mats to protect your steel or aluminum coils from damage during transport or storage. They will prevent damages to the outer layer of metal coils and reduces scrap and waste. ***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.