Heavy Duty Rubber Coil Pad Flatbed Trailer Steel Coil Padding, 10PK

  • Mfr # CM648x10

  • Zoro # G716521513


product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM648x10
Zoro #
G716521513
UPC #
840223621091
Country of Origin
China

Details

Material
Plastic
Color
Black

Description

Pack Size: 10 Pack Heavy Duty Rubber Coil Pads for Coil Haulers. Size: 6 in x 48 in Thickness: 3/8 in- 1/2 Use these pads to protect your Steel or Aluminum Coils from damage during transport or storage. They will prevent damages to the outer layer of metal coils and reduces scrap and waste. ***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.