Heavy Duty Shipping Container Door Lock w/ Padlock, 4 Keys 9 in to 17 in, 4PK
- Mfr # CTL-LOCKHDx4
- Zoro # G322786511
product price:
$
208.99
/pk of 4, $52.25/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTL-LOCKHDx4
- Zoro #
- G322786511
- UPC #
- 840223639720
- Country of Origin
- India
Description
Your cargo and construction equipment need protection against theft and unauthorized access. For this, you need an anti-theft shipping container lock that will keep the (overseas) container content secure and safe. The high-quality container lock is an ideal choice that works as an additional layer of protection against break-ins! This Yellow Powder-Coated Anti-Theft Shipping Lock Container includes a long bar with six lock holes and a short bar to place the lock inside, securing it from robbers. Learn more about it Size & Style: The highly flexible heavy-duty shipping container lock includes locking bars, padlock, and keys. The bars slide through the container doors or rear truck doors easily, enabling the padlock to be fixed inside the bars. The length of the long bar is 15-3/4 in and the short bar for the padlock has a length of 7-1/4 in. The thickness of the bar with holes is 1-3/16 in. High-Visibility: It’s a yellow powder-coated lock that offers great visibility and deterrence to potential thieves or vandals. It will also help identify the containers that are closely stacked together. It creates extra security against tampering, theft, and vandalism. Corrosion Resistant: The hard steel storage container locks are powder-coated, which increases the life of the lock in different weather conditions. It especially protects against corrosion, which deteriorates the material. It can withstand harsh environmental conditions, like sun exposure, moisture, extreme temperatures, etc. Anti-Theft Lock: Why do we call it an anti-theft lock? Hard & thick steel acts as a great barrier whereas the high visibility color draws attention and may discourage unauthorized individuals from tampering. Additionally, it can resist cutting, picking, drilling, and other tampering attempts. Versatile Application: The best lock for shipping containers is compatible with various transports. For example, you can use not only secure containers but also truck cases, changeable bridges, trailers, barn doors on truck trailers, warehouses, etc. You can use it for long-term and short-term storage. Hassle-Free Assembly: You don’t need any welding or bolting to install our heavy-duty shipping container lock. It’s easy to install and doesn’t require specialized tools or equipment. You can attach it easily to the container bars and then adjust the padlock firmly to the bars.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.