Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Density Polyethylene, 3 ft L, 4 PK

  • Mfr # 10GPM-3805-SINGLE

  • Zoro # G416262372


product price: $1,195.00
/pk 4, $298.75/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
High Density Polyethylene
Overall Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10GPM-3805-SINGLE
Zoro #
G416262372
UPC #
840223609181
Country of Origin
China

Dimensions

Overall Length
3 ft

Details

Color
Black
Material
High Density Polyethylene

Description

Desc


  • 4 Pcs Ground Protection Mats - Black, 3ft (W) x 8ft (L), 6 Pcs Single & 5 Pcs Double Connectors for Ground Protection Mats
  • Size: 3' (W) x 8' (L) Thickness: 0.5" Thick Working Temperature: -176° F to 176° F
  • Color: Black Working Load Limit: 120,000 lbs Material: High-Density Poletheylene (HDPE)
  • Single Connectors (Two way Locking)
  • Double Connectors (Four Way Locking)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.