Zoro Homepage

Hitch Mounted Barbed Wire Unroller - Fits 2in Receiver Hitch

  • Mfr # HMBWU

  • Zoro # G216285168


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMBWU
Zoro #
G216285168
UPC #
840223635531
Country of Origin
China

Details

Color
Black
Material
Steel

Description

Hitch Mounted Barbed Wire Unroller of we are here to make fencing operation/installation simpler and smoother, particularly in agricultural and construction sites. Our ATV unroller will enable you to facilitate controlled dispensing of barbed wire compared to manual methods. Attach these wire unrollers to your truck or tractor 2in receiver or connect them with your ATV using a removable adaptor. Learn more features about this product below:-Adjustable Height: The overall length of our barbed wire unroller is 28-1/2in whereas the width is 24in. It further includes 5 vertical adjustable height settings for precise wire placement. You can set the wire at the perfect height for your project. These five 5/8in pre-drilled holes are available at a distance of 1-1/2in, which you will secure with locking pins with clip.Black-Powder Coated: We have engineered our wire unroller from steel to add strength and durability. We have constructed it in square tubing to withstand the rigors of outdoor use, especially agricultural and construction. We have further coated our product except spool with black powder to make it rust and corrosion-resistant. It will ensure longevity even in outdoor settings.Capacity: Now, ensure smooth and efficient operation during the fencing project with our ATV wire unroller can hold up to 1 roll up to 80 rods, which requires a max spool width of 16in. It will further enable you to run a wire maximum of 1,320 feet long.Compatibility: Our wire unroller is compatible with 2in receivers and it seamlessly fits with trucks. You can also connect to a tractor or ATV with a receiver mount plate. You will need an adaptor to attach these wire unrollers in your ATV bolt to the rear of your ATV. It will enable you to reach areas your truck or tractor cannot access. Utilize these barbed wire unrollers in agriculture for livestock management, pasture fencing, site security.


  • Body Color: Black Spool Color: Silver
  • Assembly Required Body Material: Steel
  • Finish: Powder Coated Fits: Standard 2" Receiver
  • Removable Telescopic Spool Spool Material: Galvanized Steel
  • Fit Vehicle Type: ATV, Truck, Tractor Includes: Locking Pins w/ Clip, ATV Adaptor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.