Hose & Cord Holder Organizer for X-Track/E-Track Systems - E-Track Tool Hook, 4PK

  • Mfr # ETK-HOSEx4

  • Zoro # G916553086


product price: $96.79
/pk 4, $24.20/ea
Free Shipping & Returns

Key Features

Color
Gold Chromate
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETK-HOSEx4
Zoro #
G916553086
UPC #
840223615328
Country of Origin
India

Details

Color
Gold Chromate
Material
Steel

Description

Pack Size: 4 Pack Description: Fed up with knotted garden hoses and unruly cords? Our E Track Hose and Cord Holder is the perfect solution for a hassle-free organization. It's a must-have for outdoor and DIY enthusiasts, designed for convenience and durability. Impressive Capacity: This E Track Hose and Cord Holder can accommodate up to 125 feet of 5/8-inch hose or an impressive 450 feet of cord, providing you with ample storage for your outdoor essentials. Sturdy Construction: Built to last, this holder is constructed from high-quality steel. It's designed to resist corrosion, ensuring it remains in excellent condition even when exposed to the elements. Compatibility with E-Track and X-Track Systems: Our Hose and Cord Holder is a versatile solution that seamlessly integrates with both E-Track and X-Track systems, making it a suitable choice for a wide range of applications. Easy Installation: Attaching the holder to your E Track system is a breeze. Simply slide it into the E Track slot, secure it in place, and you're ready to keep your garden hose or cords organized. Prevents Knotting and Kinks: Say goodbye to frustrating knots and kinks in your hoses and cords. With this holder, your hoses and cords are neatly stored and readily accessible, ensuring a hassle-free outdoor experience. Invest in our E Track Hose and Cord Holder and experience the convenience and efficiency of organized hoses and cords, while also adding a touch of style to your workspace or outdoor area. Say goodbye to frustration and hello to the effortless organization with this dependable and versatile product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.