Zoro Homepage

ITI Shipping Container Skates with Plugs Moving or Loading Heavy Objects, 2PK

  • Mfr # CSP6-ITISkatex2

  • Zoro # G916522761


product price: $296.99
/pk 2, $148.50/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Hot Dipped Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP6-ITISkatex2
Zoro #
G916522761
UPC #
840223612280
Country of Origin
China

Details

Color
Gray
Material
Hot Dipped Galvanized Steel

Description

Pack Size: 2 Pack Skate with Plug Weight: 7 lbs Made from extruded recycled plastic Rot, wear, oil, and grease resistant Stronger than wood Dimensions: 12 inL x 5. 5 inW x 5. 38 inL Cable handle Sold individually Container Skates with plugs are sold in standard and low profile sizes. Moving heavy objects is made easier when using Container Skates. Utilizing the Pocket Plug Container Skate makes loading or moving shipping containers slick and easy! Place this patented sea container skate beneath the corner of the container - fitting the raised plug nicely into the oblong pocket of the container. The skate's rounded ends eases the transition from the ground surface to the angle of a rollback carrier or trailer. The slick surface of the skate makes moving objects easy! The Pocket Plug Container Skate is made from a unique recycled material that provides the most durable and longest lasting performance versus competitive products. Skates are manufactured in the USA. Please note the attached wire lanyard is for handling and storage only - NOT a pull point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.