Keyed Alike Heavy Duty Trailer Coupler Lock - Fit 1-7/8in, 2in & 2-5/16in, 4PK

  • Mfr # MP-TCL-KEYEDx4

  • Zoro # G916522754


product price:  $87.29
/pk 4, $21.82/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP-TCL-KEYEDx4
Zoro #
G916522754
UPC #
840223686236
Country of Origin
India

Details

Color
Red
Material
Steel

Description

Pack Size: 4 Pack Secure your wide variety of trailers with our Heavy-Duty Trailer Coupler Lock - Red, Keyed Alike. This valuable accessory is ideal for utility trailers, but it also offers compatibility with boats, campers, and RVs. Our trailer hitch lock is suitable for trailer couplers, preventing unauthorized access. Moreover, its keyed alike, which will enable you to access multiple locks with one key. Learn more about its specifications below: Our receiver hitch lock fits 1-7/8 in, 2 in, and 2-5/16 in balls. It reduces unauthorized access, ensuring the security of the trailers, deterring theft, and more. Our coupler lock is built to protect and manage the coupling process, hindering the attempts to detach the receiver/coupling and safeguarding the trailer from being forcibly moved by other vehicles. Its red in color and coated to prevent it from rust and corrosion. Thus increasing its life expectancy and service life. Additionally, the steel ball moves forward and backward during the operation, accommodating the trailer connector. This locking receiver hitch is keyed alike, enabling you to access multiple locks with one key. Our coupler lock comes with two keys per lock. It offers compatibility with a wide variety of trailers. Installation Guide First and foremost, insert the key and rotate it clockwise to unlock Next, expand the ball from the lock body to its maximum length. Now, place the locks ball into the couplers ball socket. Press the lock body into the coupler, encircling it securely. The last step includes rotating the critical counterclockwise to lock the coupler.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.