Kinedyne 2in x 27ft Ratchet Strap with Flat Hook, 10PK

  • Mfr # RS227Kx10

  • Zoro # G116250303


product price: $260.99
/pk 10, $26.10/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS227Kx10
Zoro #
G116250303
UPC #
840223613126
Country of Origin
United States

Dimensions

Length
2 in

Details

Color
Yellow

Description

Pack Size: 10 Pack 2in x 27ft Ratchet Strap Branded with Wide Handle and Webbing Width: 2 InchesLength: 27 Feet Weight:5.8 LbsEnd Hardware: Flat HookWorking Load Limit: 3,335 lbs Breaking Strength: 10005 lbsFixed End Length:18 Inches Webbing Material:Polyester. Our Ratchet straps are designed to handle most types of flatbed tie-down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.
  • Pack Size: 10 Pack, 2 in. x 27 ft. Ratchet Straps with Flat Hook (Branded)
  • Working Load Limit: 3,335 lbs
  • Breaking Strength: 10005-lbs
  • End Hardware: Flat Hook
  • All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.