Zoro Homepage

Kinedyne 2in x 27ft Ratchet Strap with Flat Hook, 4PK

  • Mfr # RS227Kx4

  • Zoro # G716493544


product price: $99.99
/pk 4, $25.00/ea
Free Shipping & Returns

Key Features

Overall Length
27 ft
Material
Polyester Webbing
Width
2 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS227Kx4
Zoro #
G716493544
UPC #
840223613119
Country of Origin
China

Dimensions

Overall Length
27 ft
Width
2 in

Details

Material
Polyester Webbing
Color
Yellow

Description

Pack Size: 4 Pack 2 in x 27ft Ratchet Strap Branded with Wide Handle and Webbing Width: 2 Inches Length: 27 Feet Weight: 5. 8 Lbs End Hardware: Flat Hook Working Load Limit: 3,335 lbs Breaking Strength: 10005 lbs Fixed End Length: 18 Inches Webbing Material: Polyester Our Ratchet straps are designed to handle most types of flatbed tie-down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.