Zoro Homepage

Kinedyne 4 in x 30 ft Winch Strap With 4 in Corner Protector 20 Pack

  • Mfr # PCP20-WS430K-KIT

  • Zoro # G022786439


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP20-WS430K-KIT
Zoro #
G022786439
UPC #
840223627345
Country of Origin
Cambodia

Description

Kit Includes: - 4 in Corner Protector 20 Pack w/ Carrying Bag-Yellow Dimensions: 4 in X 4 in X 6 in Plastic Corner Protectors for 4 in Webbing Corner Protectors are designed to protect both strap and cargo from damage caused by load. They are required by law whenever load conditions could cut or abrade the strap. Color: Yellow Includes Mesh carrying bag Kinedyne 4 in x 30 ft Winch Strap with Flat Hook - Gold Kinedyne Winch Strap - 4 in x 30 ft Webbing with Flat Hook All 4 in Kinedyne straps with flat hook are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards. Working Load Limit: 5,400 lbs. Weight: 5 lbs. WINCH-COMPATIBLE: This Kinedyne strap is compatible with any stake-pocket winch that is designed to hold straps 4 in wide or wider. VERSATILE: This Kinedyne winch strap has a flat hook, which easily connects to the side rail of a flatbed trailer. Kinedyne straps are compatible with a range of end-fittings. A double-j hook has a narrower frame for precise anchor placement.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.