
Kinedyne 4 in. x 30 ft. Winch Strap with Chain Anchor, 4PK
Mfr # WS430B-C-Kx4
Zoro # G016250489
product price: $151.99
/pk 4, $38.00/ea
Free Shipping & Returns
Key Features
Length
4 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS430B-C-Kx4
Zoro #
G016250489
UPC #
840223605688
Country of Origin
United States
Dimensions
Length
4 in
Details
Color
Blue
Description
Pack Size: 4 Pack. Kinedyne Winch Strap - 4 in Webbing with Chain Anchor and Webbing - 30 ft. All winch straps are made from resin-coated polyester for minimum stretch and maximum wear resistance. These rugged straps provide the strength and durability demanded in flatbed tie-down requirements. All winch straps are labeled with their working load limit to meet the DOT regulations and WSTDA recommended standards.Working Load Limit: 5,400 lbs Capacity: 6,200 lbs.
- Pack Size: 4-Pack
- Kinedyne Winch Strap - 4" Webbing with Chain Anchor and Webbing - 30-ft.
- Working Load Limit:5,400 lbs
- Capacity: 16,200-lbs.
- Weight: 7.1-lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.