Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kinedyne (423021) 4 in x 30 ft Winch Strap with Flat Hook - Gold

  • Mfr # WS430K

  • Zoro # G122785820


product price: $22.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS430K
Zoro #
G122785820
UPC #
840223624917
Country of Origin
China

Description

Kinedyne Winch Strap - 4 in x 30 ft Webbing with Flat Hook All 4 in Kinedyne straps with flat hook are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards. Straps are Co-Branded with Mytee and Kinedyne Logo. Working Load Limit: 5,400 lbs. Weight: 5 lbs. RELIABLE: Kinedyne is a name you can trust. The Kinedyne company has been in business for over half a century. In that time, they’ve earned their reputation as the leading manufacturer of powerful, reliable cargo control tools. The Kinedyne winch strap is a Mytee Products exclusive, specifically designed to be compatible with a wide range of stake pocket winches. WINCH-COMPATIBLE: This Kinedyne strap is compatible with any stake-pocket winch that is designed to hold straps 4” wide or wider. VERSATILE. This Kinedyne winch strap has a flat hook, which easily connects to the side rail of a flatbed trailer. Kinedyne straps are compatible with a range of end-fittings. A double-j hook has a narrower frame for precise anchor placement. STRONG: The Kinedyne winch strap has a Working Load Limit (WLL) of 5,400 lbs! Its strength comes from its high-quality quality polyester webbing fabrication and reinforced seams. The heavy-duty steel flat hook is equally strong. DURABLE: This strap is designed to succeed in a wide range of weather. Water-resistant, ice-resistant, and hail-resistant, the Kinedyne winch strap can take a hit. These straps can handle the types of abrasive materials a cargo hauler may typically encounter, including dirt, debris, snow, and ice. The flat hook is black-powder coated for maximum dent-and-ding resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.