Kinedyne 4in x 27ft Winch Straps w/Flat Hook, WLL 5400 Flatbed Tie Down Strap, 10PK

  • Mfr # WS427Kx10

  • Zoro # G016493688


product price: $165.99
/pk 10, $16.60/ea
Free Shipping & Returns

Key Features

Color
Gold
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS427Kx10
Zoro #
G016493688
UPC #
840223604506
Country of Origin
China

Details

Color
Gold
Material
Polyester

Description

Pack Size: 10 Pack Winch Strap - 4 in Webbing with Flat Hook - 27 ft. All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards. Working Load Limit: 5,400 lbs. Color: Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.