
Kinedyne 4in x 30ft Winch Strap with Flat Hook - Gold, 20PK
Mfr # WS430Kx20
Zoro # G816250436
product price: $383.99
/pk 20, $19.20/ea
Free Shipping & Returns
Key Features
Length
4 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS430Kx20
Zoro #
G816250436
UPC #
840223617964
Country of Origin
United States
Dimensions
Length
4 in
Details
Color
Yellow
Description
Pack Size: 20 PackKinedyne Winch Strap - 4in x 30ft Webbing with Flat HookAll 4in Kinedyne straps with flat hook are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.Straps are Co-Branded with Mytee and Kinedyne Logo.Working Load Limit: 5,400 lbs.Weight: 5 lbs.RELIABLE:Kinedyne is a name you can trust. The Kinedyne company has been in business for over half a century. In that time, theyve earned their reputation as the leading manufacturer of powerful, reliable cargo control tools. The Kinedyne winch strap is a Mytee Products exclusive, specifically designed to be compatible with a wide range of stake pocket winches.WINCH-COMPATIBLE:This Kinedyne strap is compatible with any stake-pocket winch that is designed to hold straps 4 wide or wider.VERSATILE. This Kinedyne winch strap has a flat hook, which easily connects to the side rail of a flatbed trailer. Kinedyne straps are compatible with a range of end-fittings. A double-j hook has a narrower frame for precise anchor placement.STRONG:The Kinedyne winch strap has a Working Load Limit WLL of 5,400 lbs! Its strength comes from its high-quality quality polyester webbing fabrication and reinforced seams. The heavy-duty steel flat hook is equally strong.DURABLE:This strap is designed to succeed in a wide range of weather. Water-resistant, ice-resistant, and hail-resistant, the Kinedyne winch strap can take a hit. These straps can handle the types of abrasive materials a cargo hauler may typically encounter, including dirt, debris, snow, and ice. The flat hook is black-powder coated for maximum dent-and-ding resistance.
- RELIABLE: Kinedyne is a name of trust. They are leading manufacturer of powerful, reliable cargo control tools. The Kinedyne winch strap is a Mytee Products exclusive, specifically designed to be compatible with a wide range of stake pocket winches.
- WINCH-COMPATIBLE: This Kinedyne strap is compatible with any stake-pocket winch that is designed to hold straps 4" wide or wider.
- VERSATILE: This Kinedyne winch strap has a flat hook, which easily connects to the side rail of a flatbed trailer. Kinedyne straps are compatible with a range of end-fittings. A double-j hook has a narrower frame for precise anchor placement.
- STRONG: The Kinedyne winch strap has a Working Load Limit (WLL) of 5,400 lbs! Its strength comes from its high-quality quality polyester webbing fabrication and reinforced seams. The heavy-duty steel flat hook is equally strong.
- DURABLE: This strap is designed to succeed in a wide range of weather. Water-resistant, ice-resistant, and hail-resistant, the Kinedyne winch strap can take a hit. The flat hook is black-powder coated for maximum dent-and-ding resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.