
Kinedyne 4in x 30ft Winch Strap with Flat Hook - Red, 4PK
Mfr # WS430R-Kx4
Zoro # G616250230
product price: $94.35
/pk 4, $23.59/ea
Free Shipping & Returns
Key Features
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS430R-Kx4
Zoro #
G616250230
UPC #
840223624948
Country of Origin
United States
Details
Color
Red
Description
Pack Size:4 Winch Strap - 4in Webbing with Flat Hook RED Color- 30 ft. All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards. Working Load Limit: 5,400 lbs. Weight: 5.2 lbs.per piece
- Pack Size: 4-Pack
- Winch Strap - 4" Webbing with Flat Hook (Red Color) - 30-ft.
- Working Load Limit: 5,400-lbs.
- All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather- resistant cargo straps provide the strength and durability demanded in flatbed operations.
- All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.