Kinedyne K Force Ratchet Straps w/Flat Hook 4000 WLL, 5PK

  • Mfr # RS230K-4000x5

  • Zoro # G216493631


product price:  $212.99
/pk 5, $42.60/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Forged Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS230K-4000x5
Zoro #
G216493631
UPC #
840223605206
Country of Origin
United States

Details

Color
Orange
Material
Forged Alloy Steel

Description

Pack Size: 5 Pack 2 in x 30ft Ratchet strap with flat hooks Working Load Limit: 4,000 lbs. 20% stronger than the current 2 in ratchet straps on the market! Fixed-end Webbing on the Ratchet is 14 in in length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.