Shop MYTEE PRODUCTS
See all product information
Create Account
Kinedyne Winch Straps 4inx27ft Gold HD Tie Down w/Flat Hooks WLL# 5400 lbs
- Mfr # WS427K
- Zoro # G725020946
product price:Â
$
28.99
/ea
Key Features
Width
27 ft
Length
4 in
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS427K
- Zoro #
- G725020946
- UPC #
- 840223624788
- Country of Origin
- United States
- Color
- Gold
Dimensions
- Width
- 27 ft
- Length
- 4 in
Description
Winch Strap - 4in Webbing with Flat Hook - 27 ft. All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards. Working Load Limit: 5,400 lbs. Color: Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.