
King Pin Lock, Orange Powder Coated w/Safety Ribbon, Works w/Class 8 vehicle, 4PK
Mfr # MP-KPL-PTx4
Zoro # G616522788
product price:Â $85.99
/pk 4, $21.50/ea
Free Shipping & Returns
Key Features
Color
Orange Powder Coated
Material
Forged steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MP-KPL-PTx4
Zoro #
G616522788
UPC #
840223610255
Country of Origin
China
Details
Color
Orange Powder Coated
Material
Forged steel
Description
Pack Size: 4 Pack Size: 3-1/4 in H x 3-1/2 in W Slide Bolt Lock with 2 keys Powder Coated Orange for durability Covers entire King Pin The King pin helps stop the theft of any big truck of RV by preventing the king pin from connecting with a 5th wheel. This gives you complete security. Our king pin is made with heady duty forged steel and then powder coated for an extra layer of protection. The powder coating is resistance to the elements. Painted a bright color for easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.