3.5 inx3 inx 45 in Fifth Wheel Frame Ramps w/3 inRise for Semi Trucks - 1 Pair
- Mfr # FWFR-345
- Zoro # G222785799
product price:
$
469.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FWFR-345
- Zoro #
- G222785799
- UPC #
- 199145009785
- Country of Origin
- China
- Material
- Steel
- Color
- Black
Description
Smoothly guide low trailers to the truck’s fifth wheel with our products’ 3.5 in x 3 in x 45 in fifth wheel frame ramps. It’s designed to save you time and effort while allowing you to directly mount to the frame of the truck. It will help solo operators and small teams to enable seamless fifth-wheel assembly. The robust steel and welding construction is a definition of strength and structural integrity. These semi-truck fifth wheel ramps come in pairs (one for the right and one for the left). Explore more features and details of our product below:- Unique Design: The overall length and height of the 5th wheel frame ramps are 45 in and 7 in, respectively. Our fifth wheel frame ramps for semi trucks are designed in a box style (24 in long and 3 in high), featuring an extended mounting plate of 4 in. It seamlessly fits at the rear of the semi-truck’s frame, allowing quick and easy guiding. Durable Construction: Our ramp is engineered from steel, where the entire design was welded together to ensure strength and durability. It will withstand the heavy loads of the trailer bed without bending or breaking. We have coated the whole fifth wheel ramp with black powder to ensure longevity and protection against corrosion and rust. It’s perfect for outdoor use and changing weather conditions. Installation Hardware Included: We have added a total of 8 pairs of (10-1/2 in) nut bolts with 2 washers (2-1/2 in long and 5/8 in size) for each pair. However, you have to drill holes as per the frame requirements on the side mounting plate. Also, the Fifth-wheel frame ramps are centered slightly ahead of the rear axle. Easy to Install: The welded steel fifth-wheel ramp is easy to install. Follow these simple instructions:- Carry all essential installation tools. Firstly, park the truck on a flat and level surface with the parking brakes engaged. Determine, measure, and mark the correct position on the frame rails for mounting. Place the fifth wheel frame on the truck rail and drill holes of the same measurements. Insert bolts and secure with nuts and washers. Tighten as per the requirement. Check if the alignment is proper and at the right height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.