Shop MYTEE PRODUCTS

Kingpin to 2-5/16in Gooseneck Ball Hitch Adapter w/ Rings Fit for Tractor, Black

  • Mfr # KP-GOSNK-2516-BLK

  • Zoro # G816521505


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Pvc Coated Mesh
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KP-GOSNK-2516-BLK
Zoro #
G816521505
UPC #
840223685161
Country of Origin
India

Details

Color
Black
Material
Pvc Coated Mesh

Description

Heres our Kingpin to 2-5/16 in Gooseneck Ball Hitch Adapter w/ Compensation Rings - Black Powder Coated. A towing accessory that plays a vital role in connecting RVs or trucks with Gooseneck and fifth-wheel tractor trailers. These are specifically designed for tractor-trailer fifth-wheel that work without welding or dismantling the truck chassis. Installing these hitches on the truck bed or tractor-trailer fifth wheel will take only a few moments. Learn more about its specifications below:- Quick Installation: You can swiftly and efficiently install this chrome kingpin trailer hitch ball to a truck bed's fifth-wheel hitch, enabling seamless towing. It doesn't require any welding or soldering during installation. All you need is a trailer coupler to connect the hitch ball to the trailer. You don't have to worry about the disconnection as the hitch ball adapter with a 1/2 inch bolster will ensure the firm fit inside the hitch receiver. Forged Kingpin: We have forged this kingpin to the gooseneck ball adapter, enhancing its efficiency and strength. It's a weatherproof adapter that will protect it from rust and corrosion. Additionally, it's black powder coated. Thus, providing a long service life despite continuous use in changing weather and environment. Unique Design and Dimension: The gooseneck ball diameter is 2-5/16 in, including two compensation rings of 8 in each thickness of 3/16 in, a 2 in Forged Kingpin, and a 1/2 in Bolster. It can bear the force of the trailer when it is on the road. It provides a tight and rattle-free fit, enabling you to tow your fifth-wheel or gooseneck trailers efficiently. Stabilize with Compensation Rings: We have added two compensation rings with this product to ensure a tight fit, match the hitch heights serving as spacers to adjust the kingpin height, and the angle of the hitch connection. It will ensure compatibility with adapters of slightly different sizes. It will block the extra spacing between the hitch receiver and the hitch ball adapter. Great Load Capacity: Our 2-5/16 in ball hitch with 2 in Forged Kingpin is engineered from hardened steel that handles significant weight and stress during towing. It can bear a load capacity of up to 30,000 lbs, ensuring you can easily tow the tractor-trailer. Increase its service life and better coupling by lubricating it periodically and properly.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.