Shop MYTEE PRODUCTS
See all product information
Create Account
L-Track Double Stud Fitting Zinc-Coated Steel 5000 lbs BS Spring-Lock, 10PK
- Mfr # LTKDSx10
- Zoro # G425022103
product price:Â
$
21.69
/pk of 10, $2.17/ea
Key Features
Color
Chrome
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTKDSx10
- Zoro #
- G425022103
- UPC #
- 199145061233
- Country of Origin
- China
- Color
- Chrome
- Material
- Steel
Description
We introduce this L-track double lug fitting for creating a strong and reliable tie-down point on truck beds, trailers, or any surface using L tracks. This steel stud fitting is zinc-coated for durability and corrosion protection, making it perfect for securing heavy cargo. Find more information on this L-track stud anchor below: Size & Capacity: This L-Track double lug stud fitting is 2 3/8in long and 1in wide. The slot of the stud is 1in long and 3/8in long. It has a working load limit of 1,666 lbs and a break strength of 5,000 lbs, making it ideal for securing motorcycles, ATVs, UTVs, and other heavy cargo during transport. Durable Construction: This fitting is manufactured using high-strength steel with a zinc-coated surface finish. It is designed to stay safe during corrosion, rust, and wear - ensuring dependable performance even in tough hauling environments. Application: It is designed for use with L-Track cargo management systems and can be used on standard L-Track ( not included), aircraft-style seat track, recessed L-Tracks, and angled L-Track. It works with snap hooks, vinyl hooks, wire hooks, carabiners, and bungee cords. It helps create secure and adjustable tie-down points in truck beds, trailers, or vans. Double Lug Design: The double stud (double lug) design engages two slots on the L-Track (sold separately) for increased strength and stability compared to single stud fittings. This dual engagement helps distribute weight evenly across the track, minimizing slippage or damage under load. Compact, Strong & Versatile: Despite its compact size, this fitting provides industrial-grade strength for both commercial and personal hauling needs. Its universal design works with a variety of tie-down straps, giving flexibility in cargo configurations. Easy Installation: To attach, lift the spring-loaded clip, insert the two studs into the L-Track slots, slide into position until it's halfway between two slots, and release the clip to lock it securely. The fitting includes a slot for tie-down straps or webbing, making setup quick and tool-free. Automatic Locking: The spring release allows the L-Track stud to lock and unlock easily. You can easily press the spring release to open it, use it with suitable anchors, and it locks back automatically.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.