Ladder Rack Ratchet Tie-Down Straps Pair Square Tube Mount, 304 Stainless Steel

  • Mfr # RS-LR-Square-SS

  • Zoro # G416521677


product price:  $92.35
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Black (Stainless Steel)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-LR-Square-SS
Zoro #
G416521677
UPC #
840223619135
Country of Origin
Cambodia

Details

Material
Polyester
Color
Black (Stainless Steel)

Description

1-1/2 in - 7ft Strap with Double J-Hook Ladder Rack Ratchet Tie Down Structural Steel Mounting Angle Fits Rack with Square with Rectangular Tubing Stainless Steel Set is 2 pcs per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.