Landing Gear Set 62000 lbs Lift 160,000 lbs Static Load 2 External Gear Box, 2PK

  • Mfr # LG28Ex2

  • Zoro # G716522756


product price:  $1,453.99
/pk 2, $727.00/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LG28Ex2
Zoro #
G716522756
UPC #
840223607798
Country of Origin
China

Details

Color
Black
Material
Galvanized Steel

Description

Pack Size: 2 Pack High Quality and Durability Precision Forged 2 Speed Gearbox Crank Handle, Slave Leg, Pair of Braces and 59-3/4 inch Connecting Shaft Included with Ordered Pairs Meets or Exceeds TTMA and AAR Certifications and Recommendations Cold Weather Packages Available. High Viscosity and Lubricity Grease Standard 10-Bolt; Landing Gear Sets Include Main Gearbox Leg, Pair of W-Braces, 11 in Crank Handle, Connecting Shaft, Slave Leg Non Gearbox; Mounting Plates Interchangeable with Other Like Models This item is oversized and will need to ship with freight carrier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.