Zoro Homepage

Large Triangular Tarp Protector Flatbed Tow Truck Trailer, 10PK

  • Mfr # PTPx10

  • Zoro # G316494132


product price: $29.99
/pk 10, $3.00/ea

Key Features

Color
Orange
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTPx10
Zoro #
G316494132
UPC #
840223610682
Country of Origin
China

Details

Color
Orange
Material
Aluminum

Description

Pack Size: 10 Pack Designed to protect tarps from damage caused by the load. They are required by law whenever load conditions could cut or abrade the strap. Features a corner recess to protect cargo edges. Note: Webbing must be threaded through captive corner protectors. Weight:0. 2 lbs., 0. 1 kgs Dimensions: 7 in from corner to corner along the edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.