Lever Binder 5/16in-3/8in Fits 516 & 38 Chain G70 Flatbed Snap Binders 5400WLL, 2PK

  • Mfr # CBLS516x2

  • Zoro # G016494036


product price:  $64.99
/pk 2, $32.50/ea

Key Features

Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBLS516x2
Zoro #
G016494036
UPC #
840223610804
Country of Origin
China

Details

Color
Red

Description

This 5/16 3/8ft Snap Binder from us is designed to deliver exceptional outcomes in tightening chains with its simple lever mechanism, making it easier to use for truckers. Weighing 8 - 9 lbs typically and a Working Load Limit of 5,400 lbs, this lever-style binder meets the regulations of DOT and FMCSA. It can be used with a 5/16-inch grade 70 transport chain. Check out why this is perfect for your flatbed: Durability: Made from heavy-duty forged steel, these snap fasteners are known to prove best in harsh conditions and their ratcheting mechanism for internal applications makes more weight ensures easier and more efficient chain tightening during transport Prevents falling objects. Ease of use: Designed to reduce time and effort over long distances. Easy to operate, its lever handle mechanism makes the tightening and releasing process DIY and free of breakage or slippage. High Strength: With a workload limit of 5,400 pounds, these chain ties are reliable tools with receiving lines that can handle high forces without the risk of it will break Safety Features: Our chain ties meet FMCSA and DOT standards, making this reliable for truckers handling everything from freight to heavy loads. Value for Money: At us, we are committed to supporting the trucking community by providing high-quality products at the best prices. Our chain fasteners are professionally engineered to make every job safe and easy for our customers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.