Light Bar Bracket for Viking Cab Racks - 40-1/8 in x 9-7/8 in x 39-1/2 in Silver

  • Mfr # VK-TLB
  • Zoro # G322786405
product price: 
$
299.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VK-TLB
Zoro #
G322786405
UPC #
840223696914
Country of Origin
India

Description

Here’s a specially designed mounting structure from us. This light bar bracket will securely attach truck lights or light bars to cab racks (also known as headache racks) on trucks. It’s a construction of strength and durability, ensuring a sleek appearance during long-haul journeys. Truckers/owners/operators can utilize our product to optimally place warning lights for visibility and safety. Thus, enabling you the check loads on the trailer, reducing the risk of unforeseen situations. There is more information that you can explore below. Scroll down:- Aluminum Alloy Construction: Our long light bar brackets for trucks are engineered from aluminum alloy material. It’s lightweight yet durable. It will provide unmatched performance in outdoor settings, ensuring resistance against rust, corrosion, and other elements. Thus, making it ideal for outdoor use and changing weather conditions. Bolt-On Installation: The headache rack light bar mount will be delivered unassembled. You have to assemble it with the given assembly hardware. The pre-drilled holes will eliminate the need for drilling, saving you time and energy. Additionally:- Once you have assembled it-align it at the back of the cab racks (adjust inside the cab rack’s support leg gap). Utilize the pre-drilled holes at the bottom of the bracket leg to secure the connection. Tighten the bolts (installation hardware not included) to ensure a firm connection. Note: It’s a non-adjustable mounting tool but you can make one by drilling holes at the designated space. Dimension Details: The size of this light bracket is as follows: the length and width of the mounting plate are 40-1/8 in and 9-7/8 in, respectively whereas the support leg’s height and width are 39-1/2 in and 3-3/8 in. Our standard light bar bracket for trucks will seamlessly fit behind the Viking’s cab racks and other cab racks with similar dimensions. Truckers and fleet owners can install a wide variety of lights, including towing lights, standard strobe lights, or high strobe lights. Triangular Support Structure: We have given a triangular aluminum alloy structure that will connect the mounting leg and plate. It will ensure a secure connection, adding to strength. Thus, keeping the entire mounting bracket structure stable while preventing vibrations and movement during transit. Other than this, the top plate has a flat surface to accommodate varied light bars and beacon lights.

Ratings & reviews