Aluminum Upper Light Bar for Headache Rack Compatiable with 3-Door Cab Racks
- Mfr # VK-LP-3D
- Zoro # G525022775
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VK-LP-3D
- Zoro #
- G525022775
- UPC #
- 199145025204
- Country of Origin
- India
- Material
- Aluminum
- Color
- Silver
Description
Enhance the functionality and appearance of your vehicle with Upper Light Bar Panel for Headache Racks. It's a lighting accessory mounted on the top of the 3-door headache/cab rack. It increases night-time visibility and signals other drivers, improving road safety (LED lights not included). Our light bar panel is constructed from robust material, which you can easily install with a bolt-on mechanism. Learn more about this panel below:- Premium Material Structure: Our lightbar for trucks is constructed from aluminum for durability and reliability during transit. The material will undoubtedly endure changing weather, road rigors, and environmental conditions. It will not rust or corrode when it comes into contact with water. Thus, ensuring longevity despite continuous use. Dimension Details & Compatibility: This light bar panel is 75in long, 8in high, and 11in depth. It will seamlessly fit on top of Viking and any standard 3-door headache rack (verify the size before purchasing). The extended panel is perfect for your cab racks during long-hauling. Light Structure: We have included two types of light holes - five 3/4in small round marker LED lights and six 4 5/8in large round stop/tail/turn (STT) lights (lights not included). Secure the box with the backing plate after proper setup. Bolt-On Installation: Using robust fasteners (mounting hardware not included), you can securely bolt this lightbar panel onto your 3-door cab rack. There are a few simple steps you have to follow:- Connect the respective-sized LED lights before panel installation. Place the lightbar on your selected cab racks and secure it (bolt-on). Check the wires and connect them to the necessary points in your semi-truck. Check whether the lights are working properly and the bar alignment. Note: Don't forget to wear protective gloves during installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.