Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lo-Profile Container Skates with Plugs

  • Mfr # CSP5-ITISkate

  • Zoro # G616284334


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Length
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP5-ITISkate
Zoro #
G616284334
UPC #
840223621268
Country of Origin
China

Dimensions

Length
5-1/2 in

Description

Low Profile Skate with PlugWeight: 4 lbsMade from extruded recycled plasticRot, wear, oil, and grease resistantStronger than woodDimensions: 12inL x 5-1/2inW x 2-3/4inHSold individuallyContainer Skates with plugs are sold in standard and low-profile sizes.Moving heavy objects is made easier when using Container Skates.Utilizing the Low Pro Pocket Plug Container Skate makes loading or moving shipping containers slick and easy! This patented skate has a low-profile design achieving an overall lower height of the container when loaded on a trailer or a flatbed on a truck. Place the sea container skate beneath the corner of the container - fitting the raised plug nicely into the oblong pocket of the container. The skate's rounded ends ease the transition from the ground surface to the angle of a rollback carrier or trailer. The slick surface of the skate makes moving objects easy! The Low Pro Pocket Plug Container Skate is made from a unique recycled material that provides the most durable and longest-lasting performance versus competitive products. Skates are manufactured in the USA.


  • Low Profile Skate with Plug
  • Weight: 4-lbs
  • Made from extruded recycled plastic
  • Rot, wear, oil and grease resistant
  • Dimensions: 12"L x 5-1/2"W x 2-3/4"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.