Zoro Homepage

Logging Chain Choker Hook - 3/8in 3.15 Tons 6900 Lbs WLL, 2PK

  • Mfr # LCH38x2

  • Zoro # G116285145


product price: $31.41
/pk 2, $15.71/ea

Key Features

Color
Red
Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCH38x2
Zoro #
G116285145
UPC #
-
Country of Origin
China

Dimensions

Length
3/8 in

Details

Color
Red

Description

Pack Size: 2 PackSize: 3/8in HookCapacity: 3.15 TonsWorking Load Limit: 6900 lbsRolled Cotter Pin: 1.2 Inch and 0.5 ThickHeat treated Drop Forged Alloy Steel1/2in x 2in Grade 8 hex head boltMade from Grade 80 alloy steelSpecially designed to keep chain from accidently existing the hook.Large bowl allows chain to move freely inside the hook once insertedAttaches with a load pin secured by rolled cotter pinNOT FOR OVERHEAD LIFTINGPerhaps you already have the chain or you need replacement parts. You can separately buy the specialized hook to attach to the chain. The specialized choker hook allows the chain to be secured and makes sure it doesnt fall out by accident.


  • Size: 3/8" Hook (2 Pack)
  • Working Load Limit: 6900-lbs
  • Heat treated Drop Forged Alloy Steel
  • 1/2" x 2" Grade 8 hex head bolt
  • NOT FOR OVERHEAD LIFTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.