Logging Chain w/ Choker Hook 3/8in x 10ft w/ 14in Steel Probe

  • Mfr # LCH3810-PROBE

  • Zoro # G716285040


product price:  $62.82
/ea

Key Features

Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCH3810-PROBE
Zoro #
G716285040
UPC #
840223600270
Country of Origin
China

Dimensions

Length
3/8 in

Description

Grade 70 ChainLogging Chain w/ Choker Hook3/8in x 10ftWith Steel Probe 14in Long x 3/8inWorking Load Limit: 6600 lbsIdeal for Removal of logs when used with a portable winch skidding coneFitted with a hook for easy installation and removal.This chain can slide under logs and be inserted into skidding cones.


  • Size: 3/8" x 10' Logging Chain with Choker Hook w/ Steel Probe 14" Long x 3/8"
  • Grade 70 Chain Working Load Limit: 6600-lbs
  • Ideal for Removal of logs when used with a portable winch skidding cone
  • Fitted with a hook for easy installation and removal.
  • This chain can slide under logs and be inserted into skidding cones.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.