Logging Chain with Choker Hook 5/16in x 7ft w/ Steel Probe 14in Long

  • Mfr # LCH51607-PROBE

  • Zoro # G516285103


product price:  $52.49
/ea

Key Features

Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCH51607-PROBE
Zoro #
G516285103
UPC #
-
Country of Origin
China

Dimensions

Length
5/16 in

Description

Grade 70 ChainLogging Chain w/ Choker Hook5/16in x 7ftWith Steel Probe 14in Long x 3/8inWorking Load Limit: 2 TonIdeal for Removal of logs when used with a portable winch skidding coneFitted with a hook for easy installation and removal.This chain can slide under logs and be inserted into skidding cones.Chain chokers are a popular option for your logging needs. Chains are a more durable option than wire rope for skidding and choking because there are no outer wires that can break and fail. The chain is secured inside the specialized choker hook, and will not fall out.


  • Size: 5/16" x 7' Logging Chain with Choker Hook w/ Steel Probe 14" Long x 3/8"
  • Grade 70 Chain Working Load Limit: 2-Ton
  • Ideal for Removal of logs when used with a portable winch skidding cone
  • Fitted with a hook for easy installation and removal.
  • This chain can slide under logs and be inserted into skidding cones.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.