Loose Wheel Nut Indicators for 33 mm Lug Nuts 400 Pcs, 4PK

  • Mfr # LNI33-GREENx4

  • Zoro # G516266904


product price: $182.99
/pk 4, $45.75/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Green
Length
3-1/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNI33-GREENx4
Zoro #
G516266904
UPC #
840223633155
Country of Origin
China

Dimensions

Length
3-1/10 in

Details

Material
Polyurethane
Color
Green

Description

Pack Size: 4 Pack 400 PcsTrack whats happening with your wheel nuts with Mytee Products Loose Wheel Nut Indicators. Know whenever the wheel nuts are worn or loose, and protect yourself from unwanted maintenance costs and accidents. Youll get a clear visual indication, ensuring the safety of drivers and vehicles. Learn more about this cost-effective solution.Efficient Monitoring: Our 48 teeth nut indicators are available in a recognizable green color, giving a clear visibility of any wheel nut movement. Its a custom-made indicator for 33 mm lug nuts 22 mm Studs with an inner diameter of 1-5/16in, the outer diameter of 1-5/8in, an overall length of 3-1/16in, and height of 1/4in. Its a custom-made indicator for 33 mm lug nuts 22 mm Studs. It reduces the risk of wheels coming off due to loose wheel nuts.Identify Over-Heating Issues: These loose nut indicators are a cost-effective solution that indicates whether the nuts are over-heating or not. It has a melting point of greater than 194 degrees Farenheit, which highlights the overheating issues with the wheel or application. Its difficult to detect unless drivers witness sticking brakes or problems with bearings.Reliable Material: Our loose wheel nut indicator is made from polyurethane, which will keep your fleet safe and secure. The most common cause of loose lug nuts is vibration, causing the nut or bolt to slide out of the joint. Our loose wheel nut indicator fits firmly to the wheel nut or bolt, reducing the risk of sliding off. It decreases equipment downtime. Wide Application: Our nut indicator is for various vehicles with 33 mm lug nuts 22 mm studs. It ensures safety if anytime wheels loosen due to heavy vibrations. It improves the safety of nut fittings while enabling quick and easy inspection.


  • Inner Diameter: 1-5/16"; Outer Diameter: 1-5/8"; Overall Length: 3-1/16"
  • Fit for 33 mm Lug Nut (22 mm Studs)
  • 48 Teeths; Material: Polyurethane
  • Color: Green; Pack of 100-pcs
  • Withstands Temperature: -4°F to 194°F (-20°C to 90°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.