
Magnetic Flag Holder Truck Trailer Pilot Car Wide Oversize Load Safety, 8PK
Mfr # VMF-Hx8
Zoro # G816285162
product price:Â $47.89
/pk 8, $5.99/eaKey Features
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VMF-Hx8
Zoro #
G816285162
UPC #
-
Country of Origin
China
Details
Color
Silver
Description
Pack Size: 8 PackHeavy Duty Magnet For Wire Loop Flags3.25in Diameter with 110Lb of Pull StrengthDiameter of screw/post: 59/128inLength of the screw/post: 1-19/64inLocking Wing Nut to secure item to the holderIdeal for attaching flags to machineryWorks on any flat steel surfaceComes with back padding to avoid scratching mounting surface.Works with flags that have grommet sold separately
- Heavy Duty Magnet For Wire Loop Flags
- 3.2" Diameter with 110lbs Pull Strength
- Ideal for attaching flags to machinery
- Works on any flat steel surface
- Diameter of screw/post: 59/128", Length of the screw/post: 1-19/64"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.