Shop MYTEE PRODUCTS
See all product information
Create Account
Medium Model Deer Grille Guard Compatible for VOLVO VNL (2018-2022) w/ Brackets
- Mfr # DG-M-BRK-VOLVO22
- Zoro # G825022024
product price:Â
$
1,580.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Length
84-2/5 in
Material
Heavy Duty Steel
Gauge
14 Ga
Width
42-3/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DG-M-BRK-VOLVO22
- Zoro #
- G825022024
- UPC #
- 840223634107
- Country of Origin
- China
- Color
- Silver
- Material
- Heavy Duty Steel
- Gauge
- 14 Ga
Dimensions
- Length
- 84-2/5 in
- Width
- 42-3/5 in
Description
Grille Guards, which are also known as Bull Bars, are certain devices you attach to improve the appearance and functionality of your heavy-duty truck. A grille or Brush guard protects the front end of your truck from dents, scrapes, and damage caused by pebbles, rocks, grass, and other debris kicked up from the road. Also, our Brackets are easy and quick to install and will keep your Grille Guard safe and in place, without making any complicated adjustments to the front of your vehicle. Compatibility with Truck Accessories: By integrating with tow hooks and other accessories, grille guards give extra support and protection for parts like the radiator. Certain grille guards can also be used as bull bar installation points, providing more flexibility in arranging accessories. More Lighting Options: Some grille guards make it easier to add more fog, driving, or off-road lights to your truck, increasing its lighting capacity by using Work Lights. A grille guard with lighting compatibility can enhance usefulness and appearance, albeit not all versions have this capability. Front-End Protection in Low-impact Collisions: They are used as a shield to protect the lights, grille, and bumper from serious damage in low-impact collisions. They can lessen the impact of stationary objects, particularly if they have skid plates put in place, which provide extra safety for the lower front bumper. Better Protection Against Animal Collisions: These guards act as a barrier that minimizes the chance of structural damage to your truck if it comes into contact with a medium-sized animal like a deer at a moderate pace. While they might not be sufficient in more big collisions, they greatly reduce the possibility of serious repercussions in certain situations. Innovative Bracket Design: The bracket set has been optimized so that the grille guard can simply move forward, allowing easy access to the bumper, grille, and work lights. This design feature makes things more efficient and provides easy maintenance and accessibility to various parts of your vehicle. Additional installation tips: To complete the installation effortlessly, all you need to do is get the necessary hardware to install it safely on the front of your truck. This ensures a trouble-free installation and improves the efficiency of the product. Compatibility: VOLVO VNL (2018-2024)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.