Medium Outrigger Pad 18 in x 18 in 1.5 in Black or Crane, Wrecker, Tow Truck
- Mfr # ORP-181815
- Zoro # G722785961
product price:
$
73.25
/ea
Key Features
Color
Black
Material
UHMWPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORP-181815
- Zoro #
- G722785961
- UPC #
- 840223623064
- Country of Origin
- India
- Color
- Black
- Material
- UHMWPE
Description
Mytee fts Outrigger Pads Size: 18 in x 18 in Thickness: 1.5 in Working Temperature: -30°C to 60°C Sq Ft: 2.25 45 Deg Load: 30,000 Lbs Vertical Load: 55,000 Lbs Crushing Rating: 200 PSI Waterproof and Chemicals Resistant Non-Conductive 1-Person Carry Material: High-Density Polyethylene Weight: 16.75 lbs Many heavy machines require additional base support to ensure they don’t topple over, especially when working on soft surfaces like grass or dirt. This additional support comes from outrigger pads. The weight can be distributed at an angle or directly on the pad and can withstand up to 60,000 lbs. These are essential for heavy objects such as cranes or hooks. The outrigger pads are extremely durable and provide high-performance load distribution. The Mytee outrigger pads are made of High-Density Polyethylene, superior to wood and rubber as it can handle a greater weight while remaining lightweight, weighing 17 lbs. Every pad is also waterproof and chemical resistant so it’s reliable in any condition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.