
Shop MYTEE PRODUCTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Mirror Finish Black Truck Tool Box w/Double Barn Door Style & Paddle Lock 24 in Hx24 in Dx60 in, 2PK
Mfr # TBSS242460-PLx2
Zoro # G722785695
product price:Â $2,761.99
/pk 2, $1,381.00/eaKey Features
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TBSS242460-PLx2
Zoro #
G722785695
UPC #
840223617995
Country of Origin
India
Details
Color
Black
Description
Size: 24 in (H) x 24 in (D) x 60 in (W) Double Door Barndoor Style w/ Paddle Lock #304 Stainless Steel Lid 1.5mm and Powder Coated 2.0mm Steel Body Sturdy 14-ga. steel powder-coated body with handsome Mirror Finish 14-ga. Stainless Steel door Reinforced door spine strengthens the door and protects the latch mechanism Black Tool Box Equipped with a Heavy Duty Paddle Lock Recessed, beveled door with a 1/2 in door gasket and stainless steel continuous hinge create a tight waterproof box All boxes need to be installed with appropriate brackets. Manufactured by Viking Toolboxes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.