Mixed Box of Natural Rubber Bungees - Crimped inSin Hooks

  • Mfr # RS-MIX-N

  • Zoro # G216250555


product price:  $82.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-MIX-N
Zoro #
G216250555
UPC #
840223623583
Country of Origin
Sri Lanka

Details

Color
Black
Material
Natural Rubber

Description

10 15in Bungee Straps20 21in Bungee Straps20 31in Bungee StrapsSold in boxes of 50 Straps with inSin hooks.Molded with Natural RubberinSin Hooks are made of Galvanized Steel for strength and rust protection.inSin Hooks are crimped on one end to protect your tarp from tearing.Retains Elasticity in cold weather, good choice for use in Canada and northern parts of USADoes not withstand UV Exposure as well as synthetic rubberThe decision to go synthetic or natural is a tradeoff and must be made based on region of use


  • (10) 15" Natural Rubber Tarp Bungee Straps w/ 23" Max Stretch
  • (20) 21" Natural Rubber Tarp Bungee Straps w/ 32" Max Stretch
  • (20) 31" Natural Rubber Tarp Bungee Straps w/ 47" Max Stretch
  • Sold in boxes of 50 Straps with "S" hooks
  • Molded with Natural Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.