Mounting Pintle Hitch KIT Mounting Plate w/8Ton Pintle Hitch 2-5/16in Ball for Trailer

  • Mfr # PH2516-MP2-KIT

  • Zoro # G016521473


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH2516-MP2-KIT
Zoro #
G016521473
UPC #
840223615632
Country of Origin
India

Details

Color
Black
Material
Forged Steel

Description

Pintle Hook Mounting Plate, 20,000 lbs Solid Steel, for 2 in Hitch reciever Size: 2 in Hitch Working Load Limit: 20,000 lbs Gross Trailer Wt Material: High Quality Steel Our Mytee Mounting Plate will make mounting your pintle hook a breeze. It is fully adjustable with four holes. That offers you 3 different height adjustments. This mounting plate is an industry standard 2 in hitch receiver. Its convenient and can be used whenever you need to tow something. Our strong and durable steel is also finished in a Black powder coating. This gives you a long lasting product that can stand up to the toughest elements; rain. sleet, sun, mud, road salt and anything corrosive that may come your way. 8 Ton Heavy-Duty Pintle Hitch with 2-5/16 inch Ball for Trailers Pintle Hook with Ball Ton: 8 Ball Size: 2-5/16 in Maximum Vertical Load Hitch Capacity: 3000 lbs Maximum Gross Trailer Weight Hitch Capacity: 16,000 lbs Maximum Gross Trailer Weight Hitch Capacity Ball Capacity: 16,000 lbs Material: Strong Steel Construction with a black powder coated finish for corrosion resistance. Mounting Kit Clip With Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.