
Mounting Pintle Hitch KIT: Mounting Plate With 8 Ton 2 inch Ball for Trailers
Mfr # PH82-MP2-KIT
Zoro # G316250585
product price: $149.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH82-MP2-KIT
Zoro #
G316250585
UPC #
840223615502
Country of Origin
India
Description
Pintle Hook Mounting Plate, 20,000 lbs Size:2 in Hitch Working Load Limit: 20,000 lbs Gross Trailer Wt Material:High Quality SteelOur Mytee Mounting Plate will make mounting your pintle hook a breeze. It is fully adjustable with four holes. That offers you 3 different height adjustments.This mounting plate is an industry standard 2in hitch receiver. Its convenient and can be used whenever you need to tow something.Our strong and durable steel is also finished in a Black powder coating. This gives you a long lasting product that can stand up to the toughest elements; rain. sleet, sun, mud, road salt and anything corrosive that may come your way.8 Ton Heavy-Duty Pintle Hitch with 2 inch Ball for TrailersPintle Hook with BallTon: 8 Ball Size: 2 in Maximum Vertical Load Hitch Capacity: 3,000 Lbs Maximum Gross Trailer Weight Hitch Capacity: 16,000 Lbs Maximum Gross Trailer Weight Hitch Capacity Ball Capacity: 12,000 Lbs Mounting Kit Clip With ChainThis pintle hook is made of steel construction and then powder coated black that helps with corrosion-resistant.Meets J684 and J847 testing standards
- Pintle Hook Mounting Plate, 20,000-lbs
- 8 Ton Heavy-Duty Pintle Hitch with 2 inch Ball for Trailers
- Our Mounting Plate will make mounting your pintle hook a breeze.
- This mounting plate is an industry standard 2" hitch receiver.
- This pintle hook is made of steel construction and then powder coated black that helps with corrosion-resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.