Zoro Homepage

Mytee 2in x 14ft Replacement Tie Down Strap w/ Chain Extension, 8PK

  • Mfr # WS214CEx8

  • Zoro # G116250532


product price: $157.99
/pk 8, $19.75/ea
Free Shipping & Returns

Key Features

Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS214CEx8
Zoro #
G116250532
UPC #
840223606326
Country of Origin
China

Dimensions

Length
2 in

Description

Pack Size: 8 Pack. Mytee's Replacement Tie Down Straps for 8-Point Tie Down Kits. Length: 14ft Width: 2in Chain: 3/8in Working Load Limit: 4,000 lbs Breaking Strength: 12,000 lbs. Strap w/ 3/8 in x 14 ft Chain Extensions. 12,000 LB BREAKING STRENGTH. Our 8-point tie-downs are the strongest auto-hauling on the market. No matter what kind of vehicle you need to haul, these straps can handle it. Each strap on its own has a Working Load Limit WLL of 4, 000lbs, and a breaking capacity of 12,000 lbs.DURABLE POLYESTER WEBBING. Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew cant grow and ruin it. HEAVY DUTY 3/8 in CHAIN EXTENSIONS. Our gold-chromate chain extensions are corrosion-resistant, so they wont wear out from rust over time. Chains are forged from heat-treated steel alloy, and theyre strong enough to lift a car with a crane! In this case, though, lets stick with using them to secure the car to your flatbed.
  • Pack Size: 8-Pack
  • Replacement Tie Down Straps for 8-Point Tie Down Kits
  • Length: 14' , Width: 2"
  • Chain: 3/8"
  • Working Load Limit: 4,000-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.