Zoro Homepage

Mytee 2in x 16in Replacement Short Strap with Sewn Eye Loop, 4PK

  • Mfr # WSS216x4

  • Zoro # G616250513


product price: $29.35
/pk 4, $7.34/ea

Key Features

Length
2 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS216x4
Zoro #
G616250513
UPC #
840223604414
Country of Origin
China

Dimensions

Length
2 in

Details

Color
Yellow

Description

Pack Size:4 Pack. Replacement Short Strap Dog BoneWidth: 2 in Length: 16in Eye to EyeColor: Yellow Working Load Limit: 4000 lbsBreaking Strength: 12,000-lbs
  • Pack Size: 4-Pack
  • Replacement Short Strap (Dog Bone)
  • Width: 2" Eye to Eye
  • Color: Yellow Working Load Limit: 4000-lbs
  • Breaking Strength: 12,000-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.