Mytee Medium Outrigger Pad 18in x 18in 1.5in Black, 2PK

  • Mfr # ORP-181815x2

  • Zoro # G316276981


product price:  $141.99
/pk 2, $71.00/ea
Free Shipping & Returns

Key Features

Width
18 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORP-181815x2
Zoro #
G316276981
UPC #
-
Country of Origin
China

Dimensions

Width
18 in
Length
18 in

Description

Pack Size: 2 PackMytee's Outrigger PadsSize: 18in x 18inThickness: 1.5inWorking Temperature: -30 degrees celsius to 60 degrees celsiusSq Ft: 2.2545 Deg Load: 30,000 LbsVertical Load: 55,000 LbsCrushing Rating: 200 PSIWaterproof and Chemicals ResistantNon-Conductive1-Person CarryMaterial: High-Density PolyethyleneWeight: 16.75 lbsMany heavy machines require additional support on their base in order to ensure they dont topple over, especially when working on soft surfaces like grass or dirt. This additional support comes from outrigger pads. The weight can be distributed at an angle or directly on the pad and can withstand up to 60,000 lbs. These are essential for heavy objects such as cranes or hooks. The outrigger pads are extremely durable and provide high-performance load distribution. The Mytee outrigger pads are made of High-Density Polyethylene, superior to wood and rubber as it can handle a greater weight while remaining lightweight, weighing 17 lbs. Every pad is also waterproof and chemical resistant so its reliable in any condition.


  • Mytee's Outrigger Pads (4 Pack)
  • Waterproof and Chemicals Resistant, Non-Conductive
  • 1-Person Carry, Thickness: 1.5"
  • Sq Ft: 2.25 Size: 18" x 18" Working Temperature: -30°C to 60°C
  • 45 Deg Load: 30,000 Lbs, Vertical Load: 55,000 Lbs, Crushing Rating: 200-PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.