Mytee Medium Outrigger Pad 24in x 24in 1.5in Black, 4PK

  • Mfr # ORP-242415x4

  • Zoro # G216276982


product price:  $439.99
/pk 4, $110.00/ea
Free Shipping & Returns

Key Features

Material
High Density Polyethylene
Color
Black
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORP-242415x4
Zoro #
G216276982
UPC #
840223606999
Country of Origin
China

Dimensions

Width
24 in
Length
24 in

Details

Material
High Density Polyethylene
Color
Black

Description

Pack Size: 4 PackMytee's Outrigger PadsSize: 24in x 24inThickness: 1.5inSq Ft: 4Working Temperature: -30 degrees celsius to 60 degrees celsius45 Deg Load: 35,000 LbsVertical Load: 60,000 LbsCrushing Rating: 200 PSIWeight: 30 lbsWaterproof and Chemicals ResistantNon-Conductive1-Person CarryMaterial: High-Density PolyethyleneMany heavy machines require additional support on their base in order to ensure they dont topple over, especially working on soft surfaces like grass or dirt. This additional support comes from outrigger pads. The weight can be distributed at an angle or directly on the pad and can withstand up to 60,000 lbs. These are essential for heavy objects such as cranes or hooks. The outrigger pads are extremely durable and provide high performance load distribution. The Mytee outrigger pads are made of High Density Polyethylene, which is superior to wood and rubber as it can handle a greater weight while remaining lightweight, weighing between 17-30 lbs. Every pad is also waterproof and chemical resistant so its reliable in any conditions.


  • Pack Size: 4-Pack
  • Sq Ft: 4.00 Size: 24" x 24" Working Temperature: -30°C to 60°C
  • 45 Deg Load: 35,000-lbs
  • Weight: 30 lbs, Vertical Load: 60,000-lbs
  • Crushing Rating: 200 PSI, 1-Person Carry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.