Mytee Products 31in EPDM Tarp Rubber Bungee Straps -50 Pack

  • Mfr # RS-31-US

  • Zoro # G816493581


product price: $97.39
/pk 50, $1.95/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EPDM Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-31-US
Zoro #
G816493581
UPC #
840223623514
Country of Origin
United States

Details

Color
Black
Material
EPDM Rubber

Description

Size: 31 in Sold in boxes of 50 Straps with S hooks. MAKE: US Made. Flatter and wider in shape compared to the more round regular straps. Molded with 100% EPDM Rubber S Hooks are made of Galvanized Steel for strength and rust protection. UV Resistant and tested for high Tensile Strength Max Stretch: 44 intotal length These bungees straps are non Adjustable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.