
Mytee Products 41in EPDM Tarp Bungee Straps w/Crimped Hooks -50 Pack
Mfr # RS-41C
Zoro # G516493508
product price:Â $112.79
/pk 50, $2.26/ea
Free Shipping & Returns
Key Features
Color
Black
Length
41 in
Material
EPDM Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS-41C
Zoro #
G516493508
UPC #
840223623521
Country of Origin
China
Dimensions
Length
41 in
Details
Color
Black
Material
EPDM Rubber
Description
Size:41 in Max Stretch: 62in total length Sold in boxes of 50 Straps with S hooks. Molded with 100% EPDM Rubber S Hooks are made of Galvanized Steel for strength and rust protection. S Hooks are crimped on one end to protect your tarp. UV Resistant and tested for high Tensile Strength These bungees straps are non Adjustable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.