Mytee - Standard Aluminum Gladhands-Service kit, 20PK

  • Mfr # MP-ABGH-1011ESx20

  • Zoro # G516277825


product price:  $87.75
/pk 20, $4.39/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-ABGH-1011ESx20
Zoro #
G516277825
UPC #
840223618602
Country of Origin
India

Description

Pack SIze: 20 PackKit Includes:10 Pcs -Standard Aluminum Gladhands-Service- Blue 10 Pcs -Standard Aluminum Gladhands Emergency- RedSpecifications:Blue GladhandStandard Style Blue Standard gladhands, devoid of keyed stoppers and arms.Machined aluminum castings Powder-coated clamps on service and emergency stylesPermanent clamp screwsFull-face rubber sealsStainless steel filters where indicated Gladhands meet or exceed SAE J318
  • Heavy-Duty and Durable Construction - Made from high-quality machined aluminum castings, these glad hands are built to withstand the rigors of the road. Ensuring a secure and durable connection, even under strong air pressure.
  • Color-Coded Identification - The glad hands are color-coded in red and blue, making it easy for users to identify the service and emergency lines quickly. This simplifies maintenance and troubleshooting of the air brake system.
  • Compliance with Standards - The gladhands meet or exceed the SAE J318 standards, ensuring that they conform to industry safety and performance guidelines.
  • Full-Face Rubber Seals - The inclusion of full-face rubber seals in these glad hands helps maintain airtight connections and prevents the entry of contaminants into the air brake system. This enhances the overall safety and efficiency.
  • Emergency Air Brake Connection - These glad hands serve as a critical connection point for the emergency and service air brake systems in semi trucks, trailers, tractors, and RVs. An ideal semi accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.